Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 1752208

  • Zoro # G9273074


product price: $35.69
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752208
Zoro #
G9273074
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Thread Size
#6-32
Shank Length
1 5/16 in
Square Size
0.1100 in
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313
Features
Increased hardness for longer life
Shank Type - Machining
Straight
Threads per Inch
32
Helix Angle
15 Degrees
Extended Neck
No
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H3
Thread Standard
UNC
Primary Material Application ISO Code
H, M, P3
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P, S
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.