Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 1754908

  • Zoro # G9273135


product price: $34.49
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1754908
Zoro #
G9273135
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Shank Length
1 11/32 in
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Size
#8
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313
Thread Limit
H6
Helix Angle
15 Degrees
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
313, VC-10
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P3
Threads per Inch
32
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, P, S
Thread Standard
UNC
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.