Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 2964100

  • Zoro # G9278814


product price: $39.39
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
9.70mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2964100
Zoro #
G9278814
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Tap Size
M10
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Thread Length
32.00mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50
Square Size
7.26mm
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Shank Length
42.00 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
296
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Features
Hsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Primary Material Application ISO Code
N
Material Grade - Machining
296
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
296

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.