Zoro Homepage

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 31500108

  • Zoro # G9302903


product price: $68.39
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500108
Zoro #
G9302903
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-15/16"
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Thread Length
5/8"
Tap Thread Size
#3-48
Shank Length
1 23/64 in
Square Size
0.1090 in
Thread Size
#3-48
75% Thread Drill Size
2.00 mm
55% Thread Drill Size
2.12 mm
65% Thread Drill Size
#46

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
315
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
315
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application ISO Code
M
Material Grade - Machining
315
Thread Limit
H2
Secondary Material Application
Stainless Steel
Threads per Inch
48
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #3-48, UNC, Overall Length 1 63/64 in, Powdered Metal, V, Right Hand, Thread Length 0.208 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.