Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 34300108

  • Zoro # G9306105


product price: $65.66
/ea

Key Features

Overall Length
48.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300108
Zoro #
G9306105
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
48.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
14.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2-0.40
Thread Size
M2x0.4
75% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.65 mm
Square Size
2.79 mm
Shank Length
32.00 mm
55% Thread Drill Size
#51

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
STI Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
343STI
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Series
343STI
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Thread Pitch
0.40mm
Measurement System
Metric
Thread Limit
D2
Extended Neck
Yes
Material Grade - Machining
343STI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Features
STI Spiral Flute Tap for Stainless Steel
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric, Overall Length 46 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.