Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 34500108

  • Zoro # G9303761


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Overall Length
48.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500108
Zoro #
G9303761
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
48.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
14.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2-0.40
Thread Size
M2x0.4
55% Thread Drill Size
#51
Shank Length
33.00 mm
75% Thread Drill Size
1.60 mm
Square Size
2.79 mm
65% Thread Drill Size
1.65 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Thread Type
Metric Coarse
List Number
345STI
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
STI Tap
Series
345STI
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
0.40mm
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Extended Neck
No
Thread Limit
D2
Material Grade - Machining
TiCN
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric, Overall Length 47 mm, Powdered Metal, V, Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.