Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1305710408

  • Zoro # G2676922


product price: $48.89
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305710408
Zoro #
G2676922
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Shank Length
1 11/32 in
Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Square Size
0.1090 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Series
313TI
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Material Grade - Machining
313TI
Shank Type - Machining
Straight
Thread Limit
H2
Primary Material Application ISO Code
S
Measurement System
Pipe
Secondary Material Application ISO Code
M
Features
DIN Overall Length Provides Greater Reach Capability, Lubricity and Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness for Longer Life, Spiral Flute for Through Hole Applications
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
32
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/64 in, Powdered Metal, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.