Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1645512174

  • Zoro # G9271166


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645512174
Zoro #
G9271166
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Shank Length
60.90 mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Tap Length Standard
DIN
Square Size
6.98mm
75% Thread Drill Size
10.30
55% Thread Drill Size
27/64 in
Size
M12
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Series
16455
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
DIN
Features
Advanced Chip Control Long Tool Life, Variable Lead Flute Trouble-Free Chip Separation
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.75mm
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Material Grade - Machining
16455
Helix Angle
Variable
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Thread Length 14 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.