Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1645514207

  • Zoro # G9271193


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645514207
Zoro #
G9271193
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-2.00
Tap Length Standard
DIN
Square Size
8.18mm
Thread Size
M14x2
65% Thread Drill Size
31/64 in
Drill Bit Size
11.92mm, 12.05mm, 12.18mm, 12.31mm, 12.44mm
75% Thread Drill Size
12.00
55% Thread Drill Size
12.50 mm
Shank Length
59.90 mm
Size
M14
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16455
Helix Angle
Variable
Material Grade - Machining
16455
Tap Shank Standard
DIN
Features
Capable of High Speed Tapping in Synchronized Spindles, Long Tool Life, Trouble-Free Chip Separation
Measurement System
Metric
Thread Pitch
2.00mm
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Thread Limit
D7
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 12.00, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.