Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1749901

  • Zoro # G9275156


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749901
Zoro #
G9275156
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
75% Thread Drill Size
12.20
65% Thread Drill Size
12.50 mm
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
Shank Length
1 19/32 in
Thread Size
9/16"-12
Square Size
0.3220 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
303
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Features
HSSE material; Spiral Flute; Steam Oxide surface treatment
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees
Material Grade - Machining
303, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Thread Limit
H3
Threads per Inch
12
Extended Neck
Yes
Shank Type - Machining
Straight
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Vanadium High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.