Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3350010323

  • Zoro # G9271403


product price: $68.39
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350010323
Zoro #
G9271403
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
75% Thread Drill Size
#21
Thread Size
#10-32
Tap Length Standard
DIN
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
55% Thread Drill Size
4.25 mm
Shank Length
1 7/8 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Series
335Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H3
Threads per Inch
32
Helix Angle
11 Degrees
Tap Shank Standard
ANSI
Features
Premium Taps designed for Nickel Based Alloys
Thread Standard
UNF
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Material Grade - Machining
335Ni, VC-10
Primary Material Application ISO Code
S
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 49/64 in, Powdered Metal, HR, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.