Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3360006755

  • Zoro # G9271805


product price: $71.19
/ea

Key Features

Overall Length
62.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360006755
Zoro #
G9271805
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
62.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
20.00mm
Tap Thread Size
M6-0.75
65% Thread Drill Size
5.35 mm
55% Thread Drill Size
5.45 mm
Thread Size
M6x0.75
Shank Length
46.20 mm
Tap Length Standard
DIN
Square Size
4.85mm
75% Thread Drill Size
5.25
Drill Bit Size
5.22mm, 5.27mm, 5.32mm, 5.37mm, 5.41mm
Size
M6
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Nitride/Oxide
Series
336Ni
Cutting Direction - Machining
Right Hand
Thread Pitch
0.75mm
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Primary Material Application ISO Code
S
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
11 Degrees
Spiral Direction
Right Hand
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
Extended Neck
Yes
Thread Limit
D5
Material Grade - Machining
HR, VC-10
Features
Enables effective machining even in blind holes, Improves cutting edge rigidity to prevent edge chipping, Improves wear resistance to prolong tool life., New point flute geometry, OSG's patented HR coating, Unique rake angle
List Number
336NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Powdered Metal, HR, Thread Length 25 mm, 75 Percent Thread Drill Size 5.25, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.