Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 8315272

  • Zoro # G9282052


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
62.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315272
Zoro #
G9282052
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
62.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
24.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Tap Length Standard
JIS
Square Size
4.50mm
Shank Length
33.00 mm
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Thread Size
M6x1
75% Thread Drill Size
5.00
Size
M6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Series
389
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Thread Pitch
1.00mm
Tap Shank Standard
JIS
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Thread Limit
OH3
Material Grade - Machining
389
Number of Pieces
1
List Number
389

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 62 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size 5.00, Thread Limit OH3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.