Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1305800108

  • Zoro # G9278437


product price: $28.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305800108
Zoro #
G9278437
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Square Size
0.1100 in
55% Thread Drill Size
#32
Shank Length
1 5/16 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
13058
Helix Angle
45 Degrees
Material Grade - Machining
13058
Extended Neck
Yes
Thread Standard
UNC
Features
Eliminates Friction To Enable High Speed Tapping, For Blind Hole Applications, Increased Wear Resistance, Tin Improves Wear Resistance For Extended Tap Life
Primary Material Application ISO Code
N
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
13058

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, V, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.