Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1645058113

  • Zoro # G9270947


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645058113
Zoro #
G9270947
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Shank Length
2 3/16 in
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Tap Length Standard
DIN
65% Thread Drill Size
13.90 mm
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
75% Thread Drill Size
13.60
Square Size
0.3600 in
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Standards
DIN
Series
16450
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Tap Shank Standard
DIN
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Features
Advanced Chip Control, Vanadium HSS with TiN Coating, Variable Lead Flute
Primary Material Application ISO Code
M, P
Material Grade - Machining
16450
Threads per Inch
11
Shank Type - Machining
Straight
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Vanadium High Speed Steel, TiN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.