Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1645510154

  • Zoro # G9271141


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645510154
Zoro #
G9271141
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Shank Length
61.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50
Tap Length Standard
DIN
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Square Size
7.26mm
Size
M10
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Standards
DIN
Series
16455
Cutting Direction - Machining
Right Hand
Features
Advanced Chip Control Long Tool Life, Variable Lead Flute Trouble-Free Chip Separation
Measurement System
Metric
Helix Angle
Variable
Primary Material Application ISO Code
M, P
Tap Shank Standard
DIN
Thread Standard
Metric Coarse
Material Grade - Machining
16455
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.