Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1650503708

  • Zoro # G8577107


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650503708
Zoro #
G8577107
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-31/32"
Tap Thread Size
9/16"-12
Thread Size
9/16"-12
Shank Length
2 11/32 in
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
75% Thread Drill Size
12.20
Square Size
0.3220 in
65% Thread Drill Size
12.50 mm
Tap Length Standard
DIN
55% Thread Drill Size
1/2 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI, DIN
Series
16505
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
VC-10
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
12
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Tap Shank Standard
ANSI, DIN
Helix Angle
Variable
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Powdered Metal, V, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.