Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1703808

  • Zoro # G9272986


product price: $40.69
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703808
Zoro #
G9272986
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Square Size
0.1910 in
75% Thread Drill Size
5.45
Shank Length
1 1/2 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
55% Thread Drill Size
5.70 mm
Size
1/4
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Series
313
Cutting Direction - Machining
Right Hand
Features
High Performance Spiral Flute Tap for Difficult to Machine Materials
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P3
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
15 Degrees
Threads per Inch
28
Secondary Material Application ISO Code
H, M, P, S
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H6
Material Grade - Machining
313, VC-10
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Powdered Metal, V, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.