Shop GARANT
See all product information
Create Account
Master Turn Boring Bar, Steel Spiral Flutes, A16Q SVUCR11, for VC 2 Inserts, Right-Hand
- Mfr # 261318 16/11
- Zoro # G714820502
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180 mm
Insert Shape
35 Degrees Diamond
Size
16/11
Shank Type
Boring bar
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261318 16/11
- Zoro #
- G714820502
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Overall Length
- 180 mm
- Size
- 16/11
- Free Length
- 90 mm
- Clamping Height
- 15 mm
- Insert Size
- 11 mm
- Head Length
- 31 mm
- Min. Pre-Drill Diameter Dmin
- 20 mm
- Shank Dia.
- 16 mm
- Max. Bore Dia.
- 3 x D
Details
- Item
- Boring bar
- Insert Shape
- 35 Degrees Diamond
- Cutting Direction
- Right-Hand
- Shank Type
- Boring bar
- Coolant Through
- Yes
- Standards
- DIN 8024
- Setting Angle
- 93 Angle
- Series
- GARANT Master Turn, GARANT Master
- ISO Number
- A16Q SVUCR/L11
- Application
- Internal longitudinal turning
- Center Offset
- 11 mm
Description
GARANT Master Turn boring bar, steel spiral flutes 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SVUCR/L11 Setting angle k: 93 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 20 mm Center offset L3: 11 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.