Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1705508

  • Zoro # G3084015


product price: $53.69
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705508
Zoro #
G3084015
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
49.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
75% Thread Drill Size
2.50
55% Thread Drill Size
#37
Thread Size
M3x0.5
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
65% Thread Drill Size
#38
Shank Length
33.00 mm
Square Size
2.79mm
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Series
345
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application ISO Code
H, M, P3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
0.50mm
Features
Premium Powdered Metal VC-10 Substrate
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Material Grade - Machining
VC-10
Extended Neck
Yes
Helix Angle
15 Degrees
List Number
345
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Powdered Metal, V, Thread Length 4.1 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.