Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1719601

  • Zoro # G9272532


product price: $41.29
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719601
Zoro #
G9272532
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
Shank Length
1 9/16 in
Thread Size
#10-24
75% Thread Drill Size
#25
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Square Size
0.1510 in
Size
#10
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Series
313NI
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Pipe
Material Grade - Machining
VC-10
Primary Material Application ISO Code
S
Thread Limit
H3
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Threads per Inch
24
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
10 Degrees
Secondary Material Application ISO Code
H, M, S3
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 7/16 in, Powdered Metal, Black Oxide, Thread Length 55/64 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.