Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2916508

  • Zoro # G5797906


product price: $31.19
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2916508
Zoro #
G5797906
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-40
Shank Length
1 9/32 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Square Size
0.1090 in
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Size
#4
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
290
Material Grade - Machining
290
Threads per Inch
40
Measurement System
Pipe
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Thread Limit
H4
Primary Material Application
Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Vanadium High Speed Steel, TiCN, Thread Length 13/64 in, 75 Percent Thread Drill Size 2.20, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.