Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2930400

  • Zoro # G5620036


product price: $20.99
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2930400
Zoro #
G5620036
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
55% Thread Drill Size
5.70 mm
Square Size
0.1900 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45
Shank Length
1 1/2 in
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
Series
290
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Threads per Inch
28
Thread Standard
UNF
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
290, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P
Features
The Original in Do It All in Spiral Flute Tap, Good for All Materials
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
H3
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.