Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 31501301

  • Zoro # G9303131


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31501301
Zoro #
G9303131
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H4
Tap Thread Size
3/8"-16
Shank Length
1 27/64 in
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Square Size
0.2740 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
STI Tap
List Number
315
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
Series
315
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Material Grade - Machining
315
Thread Standard
UNC
Threads per Inch
16
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.625 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.