Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 31501701

  • Zoro # G9303217


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31501701
Zoro #
G9303217
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-21/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H4
Square Size
0.3220 in
Thread Size
7/16"-14
Shank Length
1 39/64 in
65% Thread Drill Size
V
55% Thread Drill Size
W
75% Thread Drill Size
U

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
List Number
315
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
315
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Material Grade - Machining
315
Secondary Material Application ISO Code
M
Threads per Inch
14
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Shank Type - Machining
Straight
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 37/64 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.712 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.