Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 3360004074

  • Zoro # G9271771


product price: $63.19
/ea

Key Features

Overall Length
52.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360004074
Zoro #
G9271771
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
52.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
20.00mm
Tap Thread Size
M4-0.70
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30
Square Size
3.33mm
Shank Length
37.60 mm
Tap Length Standard
DIN
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
336Ni
Thread Limit
D4
Features
Enables effective machining even in blind holes, Improves cutting edge rigidity to prevent edge chipping, Improves wear resistance to prolong tool life., New point flute geometry, OSG's patented HR coating, Unique rake angle
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Material Grade - Machining
HR, VC-10
Secondary Material Application
Hardened Steel, Stainless Steel
Helix Angle
11 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
H, M
Primary Material Application
Nickel
Spiral Direction
Right Hand
Primary Material Application ISO Code
S
Thread Pitch
0.70mm
Measurement System
Metric
List Number
336NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, HR, Thread Length 19 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.