Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 8315254

  • Zoro # G9281991


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315254
Zoro #
G9281991
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
46.00mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
18.00mm
Tap Thread Size
M3-0.50
55% Thread Drill Size
#37
Shank Length
26.10 mm
Tap Length Standard
JIS
75% Thread Drill Size
2.50
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
65% Thread Drill Size
#38
Square Size
3.20mm
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Series
389
Cutting Direction - Machining
Right Hand
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
JIS
Material Grade - Machining
389
Features
Carbide Taps for Cast Iron and Aluminum
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Thread Limit
OH3
Measurement System
Metric
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Number of Pieces
1
List Number
389

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 2.50, Thread Limit OH3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.