Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1302400401

  • Zoro # G9276531


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302400401
Zoro #
G9276531
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Tap Length Standard
DIN
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
13.60
Thread Size
5/8"-18
Shank Length
2 21/32 in
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
DIN
Series
13024
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Material Grade - Machining
13024
Coolant Fed
Coolant Through
Tap Shank Standard
DIN
Class of Fit
2B
Thread Standard
UNF
Shank Type - Machining
Straight
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Threads per Inch
18
Thread Limit
2B
Primary Material Application ISO Code
K, P
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Number of Pieces
1
List Number
13024

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.