Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1302502901

  • Zoro # G9277414


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302502901
Zoro #
G9277414
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Square Size
0.5220 in
55% Thread Drill Size
20.90 mm
Tap Length Standard
DIN
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40
Shank Length
3 5/32 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Thread Size
7/8"-14
Size
7/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN
Series
13025
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Coolant Fed
Coolant Through
Thread Limit
2B
Threads per Inch
14
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
13025
Measurement System
Fractional Inch
Class of Fit
2B
Helix Angle
45 Degrees
Thread Standard
UNF
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, High Speed Steel, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.