Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1645010126

  • Zoro # G9270895


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.125"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645010126
Zoro #
G9270895
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/2"
Shank Dia.
1.125"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/4"
Tap Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Square Size
0.6000 in
Shank Length
2 15/32 in
Tap Length Standard
DIN
75% Thread Drill Size
23.30
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Size
1
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Series
16450
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Threads per Inch
12
Primary Material Application ISO Code
M, P
Helix Angle
Variable
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Material Grade - Machining
16450, Vanadium High Speed Steel
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Features
Advanced Chip Control, High Speed Tapping
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H6
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 23.30, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.