Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1645078096

  • Zoro # G9270992


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645078096
Zoro #
G9270992
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/2"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Tap Length Standard
DIN
Square Size
0.5230 in
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Thread Size
7/8"-9
Shank Length
2 27/32 in
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
75% Thread Drill Size
19.50
Size
7/8
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Series
16450
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Threads per Inch
9
Primary Material Application
Stainless Steel, Steel
Thread Limit
H6
Helix Angle
Variable
Material Grade - Machining
16450, Vanadium High Speed Steel
Primary Material Application ISO Code
M, P
Features
Variable lead flute; Advanced chip control; Vanadium HSS with TiN coating
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.