Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1733708

  • Zoro # G5541216


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733708
Zoro #
G5541216
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Thread Size
5/8"-18
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Square Size
0.3600 in
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
13.60
Shank Length
1 21/32 in
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
303
Features
HSSE Material, Inch and Metric, OSG V-Coating, Spiral Flute, Steam Oxide Surface Treatment, TiN Coating
Material Grade - Machining
303
Threads per Inch
18
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M, P1
Thread Limit
H3
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Vanadium High Speed Steel, V, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.