Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 10901500

  • Zoro # G9307033


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10901500
Zoro #
G9307033
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
138.00mm
Shank Dia.
22.70mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Pitch Diameter Limit
D6
Thread Length
65.00mm
75% Thread Drill Size
53/64 in
65% Thread Drill Size
27/32 in
Square Size
17.07 mm
55% Thread Drill Size
55/64 in
Thread Size
M24x3
Shank Length
59.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
S109
Tap Finish
Bright
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
S109
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D6
Thread Pitch
3.00mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Material Grade - Machining
S109
Primary Material Application
All Materials
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M24x3, Metric, Overall Length 138 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, Tap Chamfer Modified Bottoming, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.