Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1301402601

  • Zoro # G9276364


product price: $47.79
/ea

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.367"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301402601
Zoro #
G9276364
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
75% Thread Drill Size
0.4219
55% Thread Drill Size
11.30 mm
Shank Length
3 11/16 in
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
65% Thread Drill Size
11.00 mm
Tap Length Standard
DIN
Square Size
0.2750 in
Thread Size
1/2"-13
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13014
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
13014
Extended Neck
Yes
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Threads per Inch
13
Secondary Material Application ISO Code
M
Features
Horizontal Taps
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
K, P
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Class of Fit
2B
Tap Shank Standard
ANSI
List Number
13014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.