Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1311602401

  • Zoro # G9277737


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311602401
Zoro #
G9277737
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
46.00mm
Square Size
9.14mm
Thread Size
M16x2
75% Thread Drill Size
14.00
65% Thread Drill Size
9/16 in
Tap Length Standard
DIN
55% Thread Drill Size
14.50 mm
Shank Length
52.00 mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Size
M16
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Standards
DIN
Series
13116
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Helix Angle
15 Degrees
Measurement System
Metric
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Secondary Material Application ISO Code
M
Thread Pitch
2.00mm
Primary Material Application ISO Code
H, K, P
Thread Limit
D7
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
13116
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
List Number
13116
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.