Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1711401

  • Zoro # G9272471


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711401
Zoro #
G9272471
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
75% Thread Drill Size
17.50
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Square Size
0.4420 in
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
Shank Length
1 13/16 in
Size
7/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
313NI
Thread Limit
H5
Thread Standard
UNF
Measurement System
Fractional Inch
Features
DIN Overall Length, OSG V-coating, Premium Powdered Metal VC-10 substrate, Spiral Flute
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, S3
Primary Material Application ISO Code
S
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Threads per Inch
16
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
VC-10
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Powdered Metal, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.