Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2939200

  • Zoro # G5664407


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2939200
Zoro #
G5664407
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40
Square Size
0.5220 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Shank Length
2 in
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Uncoated
Tap Grouping
Tap
Standards
ANSI
Series
290
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, K, M, P
Threads per Inch
14
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Limit
H4
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 57/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.