Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2994601

  • Zoro # G9279986


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Overall Length
130.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2994601
Zoro #
G9279986
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
130.00mm
Shank Dia.
22.70mm
Tap Size
M27
Tap Dimension Type
Metric
Thread Length
64.00mm
Tap Thread Size
M27-1.50
Thread Size
M27x1.5
Square Size
17.06mm
Drill Bit Size
25.44mm, 25.54mm, 25.64mm, 25.73mm, 25.83mm
75% Thread Drill Size
25.54
65% Thread Drill Size
25.73 mm
Shank Length
50.00 mm
Size
M27
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Series
299
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
D6
Thread Pitch
1.50mm
Material Grade - Machining
299
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Helix Angle
45 Degrees
Primary Material Application
Steel
Thread Standard
Metric Fine
Features
Spiral Flute Tap Good for All Material
Measurement System
Metric
Shank Type - Machining
Straight
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M27x1.5, Metric, Overall Length 101 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 25.54, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.