Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 30203801

  • Zoro # G9305563


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203801
Zoro #
G9305563
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Tap Thread Size
5/8"-11
Thread Length
2"
65% Thread Drill Size
13.90 mm
Thread Size
5/8"-11
Square Size
0.4420 in
75% Thread Drill Size
13.60 in
55% Thread Drill Size
14.20 mm
Shank Length
1 13/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
UNC
List Number
302
Thread Direction
Right Hand
Series
302
Cutting Direction - Machining
Right Hand
Interrupted Thread
No
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H4
Material Grade - Machining
302
Primary Material Application ISO Code
M, P
Threads per Inch
11
Features
High Performance
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.909 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.