Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 31502408

  • Zoro # G9303366


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/32"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.542"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31502408
Zoro #
G9303366
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-1/32"
Shank Dia.
0.542"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Square Size
0.4050 in
55% Thread Drill Size
1/2 in
65% Thread Drill Size
12.50 mm
Shank Length
1 55/64 in
75% Thread Drill Size
12.20 mm
Thread Size
9/16"-12

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Number of Pieces
1
List Number
315
Series
315
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Thread Limit
H3
Thread Standard
UNC
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
12
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Material Grade - Machining
315
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 1/32 in, Powdered Metal, V, Right Hand, Thread Length 0.834 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.