Spiral Flute Tap, Plug, 2
Mfr # 1407008
Zoro # G9280302
product price: $22.69
/eaKey Features
Overall Length
1-15/16"
Tap Style
Spiral Flute
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1407008
Zoro #
G9280302
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
1-15/16"
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#5-40
Thread Length
5/8"
55% Thread Drill Size
#36
Shank Length
1 9/32 in
75% Thread Drill Size
#39
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
Thread Size
#5-40
Square Size
0.1090 in
65% Thread Drill Size
#37
Size
#5
Pitch Diameter Limit
H2
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiCN, Thread Length 21/64 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.