Zoro Homepage

Spiral Flute Tap, Plug, 2

  • Mfr # 1412408

  • Zoro # G9280336


product price: $21.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412408
Zoro #
G9280336
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
0.1090 in
Thread Size
#6-32
Shank Length
1 5/16 in
65% Thread Drill Size
#34
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
75% Thread Drill Size
#36
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
107
Helix Angle
50 Degrees
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Measurement System
Pipe
Thread Limit
H3
Tap Shank Standard
ANSI
Material Grade - Machining
107
Shank Type - Machining
Straight
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiCN, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.