Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # 5001405

  • Zoro # G9280887


product price: $13.99
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001405
Zoro #
G9280887
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Shank Length
1 5/16 in
Thread Size
#6-32
55% Thread Drill Size
#32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
75% Thread Drill Size
#36
Square Size
0.1090 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
107
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Measurement System
Pipe
Thread Standard
UNC
Extended Neck
Yes
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Features
Increased wear resistance
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
All Materials
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.