Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1413205

  • Zoro # G9280381


product price: $16.19
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413205
Zoro #
G9280381
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Thread Size
#10-24
Square Size
0.1510 in
Shank Length
1 15/32 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
107
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Material Grade - Machining
107
Thread Limit
H3
Thread Standard
UNC
Extended Neck
Yes
Helix Angle
50 Degrees
Primary Material Application ISO Code
K, N, P
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Thread Length 33/64 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.