Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 1311802308

  • Zoro # G9288946


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311802308
Zoro #
G9288946
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
46.00mm
75% Thread Drill Size
14.00
Shank Length
52.00 mm
Square Size
9.14mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Tap Length Standard
DIN
65% Thread Drill Size
9/16 in
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13118
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes
Tap Shank Standard
DIN
Features
Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance, Provides Greater Reach
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application ISO Code
H, M, N
Material Grade - Machining
13118
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Thread Limit
D17
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Pitch
2.00mm
Number of Pieces
1
List Number
13118

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.