Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 1315900908

  • Zoro # G9289165


product price: $43.19
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315900908
Zoro #
G9289165
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30
55% Thread Drill Size
27/64 in
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Shank Length
36.00 mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Square Size
6.98mm
Size
M12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
13159
Extended Neck
Yes
Spiral Direction
Left Hand
Thread Limit
Not Rated
Features
Extra Thread Relief, For Through Hole Applications, Increased Hardness, Lubricity, Wear resistance
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Thread Pitch
1.75mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Helix Angle
20 Degrees
Material Grade - Machining
13159
Number of Pieces
1
List Number
13159

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, High Speed Steel, TiCN, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.