Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes

  • Mfr # 1294500

  • Zoro # G9293024


product price: $42.49
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1294500
Zoro #
G9293024
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
4"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
Square Size
0.1510 in
75% Thread Drill Size
#25
Thread Size
#10-24
Tap Length Standard
ANSI
Shank Length
3 1/8 in
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Size
#10

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Tap Grouping
Tap
List Number
917
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
917
Measurement System
Pipe
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Tap Type
Spiral Point
Thread Limit
H3
Extended Shank
Yes
Material Grade - Machining
917
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.