Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, TiCN

  • Mfr # 1757408

  • Zoro # G5580872


product price: $33.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757408
Zoro #
G5580872
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Thread Length
7/8"
Square Size
0.1510 in
75% Thread Drill Size
#25
Thread Size
#10-24
Shank Length
1 15/32 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Size
#10

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
312
Standards
ANSI
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
312
Measurement System
Pipe
Spiral Direction
Neutral
Threads per Inch
24
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application ISO Code
H, M, P3
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, V, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.