Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes
Mfr # 1653501708
Zoro # G0224222
product price: $60.79
/eaKey Features
Shank Dia.
0.194"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1653501708
Zoro #
G0224222
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
5.910"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Shank Length
4 53/64 in
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Square Size
0.1510 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Description
Extension Tap, Thread Size #10-32, UNF, Overall Length 5 29/32 in, Powdered Metal, V, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.