Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #5-40, Plug, 3 Flutes, TiCN

  • Mfr # 1651500308

  • Zoro # G3719732


product price: $32.19
/ea

Key Features

Shank Dia.
9/64 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
#5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651500308
Zoro #
G3719732
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9/64 in
Tap Size
#5
Overall Length
2 3/16 in
Square Size
0.1090 in
Tap Length Standard
DIN
Tap Thread Size
#5-40
Thread Size
#5-40
Shank Length
1 15/32 in
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
55% Thread Drill Size
#36
Thread Length
1/4 in
75% Thread Drill Size
#39
65% Thread Drill Size
#37
Size
#5

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Thread Standard
UNC
Tap Finish
TiCN
Standards
ANSI, DIN
Spiral Direction
Neutral
Class of Fit
H3
Threads per Inch
44
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Series
16515
Thread Limit
H2
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 2 13/64 in, Powdered Metal, V, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.